Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPPxBSPP
- Mfr # ZUSA-PF-22916
- Zoro # G122968346
product price:Â
$
31.49
/ea
Key Features
Side A Thread Type
BSPP
Fitting Thread Size B
3/4"-14
Fitting Side A Pipe Threading
11
Class
Class 150
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22916
- Zoro #
- G122968346
- UPC #
- 00197666216064
- Country of Origin
- China
- Side A Thread Type
- BSPP
- Fitting Side A Pipe Threading
- 11
- Class
- Class 150
- Includes Seal
- No
- Side B Thread Type
- BSPP
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 39/64 in
- Fitting Thread Size A
- 1"-11
- Overall Length
- 1 39/64 in
- Length
- 1 39/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 11, 1 In.-11, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.