Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"BSPTxNPT
- Mfr # ZUSA-PF-22825
- Zoro # G022967173
product price:Â
$
37.39
/ea
Key Features
Specific Fitting Shape
Straight
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22825
- Zoro #
- G022967173
- UPC #
- 00197666236505
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11
- Side A Thread Type
- BSPT
- Fitting Side B Gender
- Male
- Class
- Class 150
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 13/32 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 13/16 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1"-11
- Fitting Side A Nominal Pipe Size
- 1 in
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11, 1 In.-11, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.