Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 1"NPTxNPT
- Mfr # ZUSA-PF-434
- Zoro # G622968907
product price:Â
$
19.85
/ea
Key Features
Color
Silver
Thread Sealant Type
PTFE
Fitting Side A Gender
Male
Finish/Coating
None
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-434
- Zoro #
- G622968907
- UPC #
- 193005418076
- Country of Origin
- China
- Color
- Silver
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Male
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Standards
- ANSI/ASME B1.20.1, ASTM A351
- Application
- Air, Gases, Oils, Potable Water
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Item
- Metal Pipe Straight
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Gender
- Male
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Wire Rope Length
- 1 53/64 in
- Hex Size
- 1 13/32 in
- Overall Length
- 1 53/64 in
- Length
- 1 53/64 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Male, Threaded, 11 1/2, 1 In.-11.5, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.