StainlessSteel, Straight, 1/2"BSPTxNPT
- Mfr # ZUSA-PF-22797
- Zoro # G222968000
product price:Â
$
20.89
/ea
Key Features
Class
Class 150
Side A Thread Type
BSPT
Fitting Side B Gender
Male
Fitting Side B Pipe Threading
14
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22797
- Zoro #
- G222968000
- UPC #
- 00197666236253
- Country of Origin
- China
- Class
- Class 150
- Side A Thread Type
- BSPT
- Fitting Side B Gender
- Male
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Specific Fitting Shape
- Straight
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size A
- 1/2"-14
- Wire Rope Length
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Hex Size
- 61/64 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.