Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23401
- Zoro # G322967712
product price:Â
$
40.39
/ea
Key Features
Wire Rope Length
1 13/32 in
Application
Air, Gases, Oils, Potable Water
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Nominal Pipe Size
2 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23401
- Zoro #
- G322967712
- UPC #
- 00197666225189
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 27
- Item
- Metal Pipe Straight
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 13/32 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Hex Size
- 2 29/64 in
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1/8 in, Female, Threaded, 27, 1/8 In.-27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.