StainlessSteel, Straight, 2"NPTxNPT
- Mfr # ZUSA-PF-23402
- Zoro # G622967405
product price:Â
$
43.89
/ea
Key Features
Includes Seal
No
Class
Class 150
Fitting Thread Size A
2"-11.5
Color
Silver
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23402
- Zoro #
- G622967405
- UPC #
- 00197666225196
- Country of Origin
- China
- Includes Seal
- No
- Class
- Class 150
- Color
- Silver
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Hex Size
- 3 9/64 in
- Wire Rope Length
- 1 59/64 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Overall Length
- 1 59/64 in
- Length
- 1 59/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.