Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23445
- Zoro # G322968641
product price:Â
$
39.89
/ea
Key Features
Wire Rope Length
1 51/64 in
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
PTFE
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23445
- Zoro #
- G322968641
- UPC #
- 00197666227619
- Country of Origin
- China
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Gender
- Male
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 14
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 51/64 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Hex Size
- 1 51/64 in
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 1 51/64 in
- Length
- 1 51/64 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 1/4 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.