StainlessSteel, Straight, 3"NPTxNPT
- Mfr # ZUSA-PF-23345
- Zoro # G822967946
product price:Â
$
95.39
/ea
Key Features
For Pipe Schedule
Schedule 40
Wire Rope Length
1 15/16 in
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23345
- Zoro #
- G822967946
- UPC #
- 00197666216262
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Male
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 1 15/16 in
- Fitting Thread Size A
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 2"-11.5
- Hex Size
- 3 3/4 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.