Shop USA INDUSTRIALS
See all product information
Create Account
StainlessSteel, Straight, 3"NPTxNPT
- Mfr # ZUSA-PF-23417
- Zoro # G622969447
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Class
Class 150
Hex Size
3 3/4 in
Finish/Coating
None
Color
Silver
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23417
- Zoro #
- G622969447
- UPC #
- 00197666227503
- Country of Origin
- China
- Class
- Class 150
- Finish/Coating
- None
- Color
- Silver
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Hex Size
- 3 3/4 in
- Wire Rope Length
- 1 15/16 in
- Fitting Thread Size A
- 3"-8
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Male, Threaded, 8, 3 In.-8, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.