StainlessSteel, Straight, 4"NPTxNPT
- Mfr # ZUSA-PF-23426
- Zoro # G522968731
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size A
4"-8
Fitting Side B Gender
Female
Specific Fitting Shape
Straight
Fitting Side B Nominal Pipe Size
2 1/2 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23426
- Zoro #
- G522968731
- UPC #
- 00197666227558
- Country of Origin
- China
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Specific Fitting Shape
- Straight
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 8
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 4"-8
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Hex Size
- 4 47/64 in
- Wire Rope Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 2 1/2"-8
- Overall Length
- 2 in
- Length
- 2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Male, Threaded, 8, 4 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.