Tee, Alum, Thrd 1-1/2", Thrd 1/2 in
- Mfr # ZUSA-PF-22586
- Zoro # G122969558
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Fitting Side A Pipe Threading
11 1/2
Specific Fitting Shape
Tee
Fitting Side C Pipe Threading
11 1/2
Fitting Side A Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22586
- Zoro #
- G122969558
- UPC #
- 00197666233788
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Tee
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Gender
- Female
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Fitting Side C Type
- Threaded
- Color
- Silver
- Item
- Metal Pipe Tee
- Material Grade
- 6061-T6
- Side B Thread Type
- NPT
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Side 3 Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
Description
Tee, Alum, Thrd 1-1/2", Thrd 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.