Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1-1/4", Thrd 1-1/4"
- Mfr # ZUSA-PF-22585
- Zoro # G922969574
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Thread Size C
1 1/2"-11.5
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22585
- Zoro #
- G922969574
- UPC #
- 00197666233467
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Class
- Class 150
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side C Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side 3 Thread Type
- NPT
- Material Grade
- 6061-T6
- Color
- Silver
- Specific Fitting Shape
- Tee
- Fitting Side C Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 11 1/2
- Item
- Metal Pipe Tee
- Side B Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
Description
Tee, Alum, Thrd 1-1/4", Thrd 1-1/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.