Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1", Flange , Thrd 1"
- Mfr # ZUSA-PF-22625
- Zoro # G522967970
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Gravity Flow
Pressure
Fitting Side C Type
Threaded
Application
Air, Non-Potable Water, Oils
Flange Outside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22625
- Zoro #
- G522967970
- UPC #
- 00197666215869
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Gravity Flow
- Pressure
- Fitting Side C Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- Material Grade
- 6061-T6
- Fitting Side B Type
- Flange
- Side 3 Thread Type
- NPT
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Gender
- Female
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Item
- Metal Pipe Tee
- Specific Fitting Shape
- Tee
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Flange Outside Diameter
- 4 in
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Thread Size C
- 1"-11.5
- Flange Thickness
- 7/16 in
- Fitting Thread Size A
- 1"-11.5
Description
Tee, Alum, Thrd 1", Flange , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.