Tee, Alum, Thrd 3/4", Thrd , Thrd 1"
- Mfr # ZUSA-PF-22570
- Zoro # G022968101
product price:Â
$
62.39
/ea
Key Features
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Type
Threaded
Fitting Side B Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22570
- Zoro #
- G022968101
- UPC #
- 00197666233412
- Country of Origin
- United States
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Gravity Flow
- Pressure
- Class
- Class 150
- Fitting Side C Gender
- Female
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Tee
- Side A Thread Type
- NPT
- Fitting Side C Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Tee
- Side B Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Fitting Side C Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size C
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
Description
Tee, Alum, Thrd 3/4", Thrd , Thrd 1"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.