Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1-1/2", Thrd 2 in
- Mfr # ZUSA-PF-22588
- Zoro # G522967338
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Fitting Side C Gender
Female
Class
Class 150
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11 1/2
Specific Fitting Shape
Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22588
- Zoro #
- G522967338
- UPC #
- 00197666233801
- Country of Origin
- United States
- Fitting Side C Gender
- Female
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Tee
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Tee
- Fitting Side C Type
- Threaded
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Material Grade
- 6061-T6
- Side B Thread Type
- NPT
- Fitting Side C Pipe Threading
- 11 1/2
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size C
- 1 1/2"-11.5
- Fitting Thread Size B
- 2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 1 1/2"-11.5
Description
Tee, Alum, Thrd 1-1/2", Thrd 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.