Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1/2", Thrd , Thrd 1/2"
- Mfr # ZUSA-PF-22564
- Zoro # G122967332
product price:Â
$
34.15
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Silver
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22564
- Zoro #
- G122967332
- UPC #
- 00197666237281
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- Side 3 Thread Type
- NPT
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Fitting Side C Pipe Threading
- 14
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Side C Type
- Threaded
- Material Grade
- 6061-T6
- Item
- Metal Pipe Tee
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Gravity Flow
- Pressure
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 1/2"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size C
- 1/2"-14
Description
Tee, Alum, Thrd 1/2", Thrd , Thrd 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.