Rect Stl Transfer Tank, 45 gal., ST-45-R-W

  • Mfr # ST-45-R-W

  • Zoro # G0353961


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Rect Stl Transfer Tank,45 gal.,ST-45-R-W
Tank Capacity
45 gal
Width
23.25 in
Shape
Rectangle
Height
12.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-45-R-W
Zoro #
G0353961
UPC #
672078083041
Country of Origin
United States

Dimensions

Width
23.25 in
Height
12.50 in
Length
57.50 in

Details

Item
Steel Transfer Tank
Accessory Type
Rect Stl Transfer Tank,45 gal.,ST-45-R-W
Tank Capacity
45 gal
Shape
Rectangle
Material
Carbon Steel
Color
White Powder Coat

Description

Rect Stl Transfer Tank,45 gal.,ST-45-R-W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.