Stl Transfer Tank, L-Shape, White, 100gal.

  • Mfr # ST-100-L-W

  • Zoro # G0353295


product price:  $934.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Shape
L Shape
Material
Carbon Steel
Width
32.75 in
Length
64 in
Tank Capacity
100 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-100-L-W
Zoro #
G0353295
UPC #
672078083089
Country of Origin
United States

Dimensions

Width
32.75 in
Length
64 in
Height
28 in

Details

Item
Steel Transfer Tank
Shape
L Shape
Material
Carbon Steel
Tank Capacity
100 gal
Color
White Powder Coat

Description

Stl Transfer Tank,L-Shape,White,100gal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.