Stl Trnsfr Tank, L-Shape, 75gal., ST-75-L-W

  • Mfr # ST-75-L-W

  • Zoro # G0357251


product price:  $906.99
/ea
Free Shipping & Returns

Key Features

Color
White Powder Coat
Length
51.75 in
Width
29 in
Shape
L Shape
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-75-L-W
Zoro #
G0357251
UPC #
672078083126
Country of Origin
United States

Dimensions

Length
51.75 in
Width
29 in
Height
28 in

Details

Item
Steel Transfer Tank
Color
White Powder Coat
Shape
L Shape
Material
Carbon Steel
Tank Capacity
75 gal

Description

Stl Trnsfr Tank,L-Shape,75gal.,ST-75-L-W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.