Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 ft. L Speaker Cable AWG

  • Mfr # SPWAC16-250

  • Zoro # G315499862


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5 in
Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPWAC16-250
Zoro #
G315499862
UPC #
741835044271
Country of Origin
China

Dimensions

Depth (In.)
5 in
Length
10 in
Width (In.)
10 in

Description

Brand Name: Vanco *Cable Length: 250 *Cable Type: AWG *Conductor Gauge: 16 *Connector Type: *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Spool *Product Type: Speaker Cable *Sub Brand: *UL Listed: No *Color: Copper 16 AWG *Convenient polarity marking *Flexibility with high strand count *Studio grade performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.