Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 ft. L Speaker Cable AWG

  • Mfr # SWEAC24-500

  • Zoro # G815499874


product price: $47.95
/ea

Key Features

Width (In.)
7 in
Depth (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWEAC24-500
Zoro #
G815499874
UPC #
741835044486
Country of Origin
China

Dimensions

Width (In.)
7 in
Length
7 in
Depth (In.)
4.5 in

Description

Brand Name: Vanco *Cable Length: 500 *Cable Type: AWG *Conductor Gauge: 24 *Connector Type: *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Spool *Product Type: Speaker Cable *Sub Brand: *UL Listed: Yes *Color: Copper 24 AWG, 2 Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.