Shop VANGUARD

VGuard Clear Vinyl Std Industrial Glove, PF, 3 Mil, Large, 100PK

  • Mfr # A23A13

  • Zoro # G723372962


product price:  $30.65
/pk 100, $0.31/ea

Key Features

Material
Vinyl
Application
Foodservice, Food Processing, Janitorial, Manufacturing
Palm Thickness
3 Mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A23A13
Zoro #
G723372962
UPC #
850001981903
Country of Origin
China

Dimensions

Size
Large
Palm Thickness
3 Mil

Details

Material
Vinyl
Application
Foodservice, Food Processing, Janitorial, Manufacturing
Color
Clear
Item
Disposable Glove

Description

An economical choice for food service, food processing and light duty maitenance. Powder free. Single use only. Smooth surface. Approved for food handling. Ambidextrous. Prop 65 Compliant. Latex free. Non-sterile. Complies with FFDCA food handling requirements 21 CFR, Parts 170-199.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.