Acadia 6-Light Rustic Wildlife Chandelier, Bronze, LED Night Light, Forest Motif, 23.5-In.
- Mfr # P0474
- Zoro # G524218995
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Slope Ceiling Adaptable
Yes
Shade Material
Glass
Shade Name
Frosted White Glass
Bulb Type
LED Compatible,Incandescent
Lumens
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0474
- Zoro #
- G524218995
- UPC #
- 884656762259
- Country of Origin
- Cambodia
- Item
- Pendant
- Slope Ceiling Adaptable
- Yes
- Shade Material
- Glass
- Shade Name
- Frosted White Glass
- Bulb Type
- LED Compatible,Incandescent
- Lumens
- 300
- Style
- Rustic
- Max. Watts per Bulb
- 60 W
- Dimmable
- Yes
- Finish
- Bronze
- Number of Lights
- 2
- Location Rating
- Dry
- Body Material
- Steel
- Lamp Base
- E26 Medium
- Voltage
- 120V
- Bulb Included
- No
- Color
- Bronze
- Series
- Acadia
Dimensions
- Chain Length
- 48
- Width
- 13.25 in
- Length
- 13.25 in
- Height
- 15.25 in
- Size
- 13.25" W x 15.25" H x 13.25" D
Description
Create a warm lodge-inspired atmosphere with the Acadia 2-light pendant in a bronze finish. Showcasing intricate woodland scenes with bear and deer silhouettes, this statement fixture blends rustic character with functional modern lighting. Designed for versatile installation, the Acadia features a dual-mount design and can be installed as either a semi-flush mount or a pendant using the included chain. In addition to two medium-base light sockets, an integrated LED nightlight and three selectable lighting modes provide layered illumination and cozy ambiance. Complete your dining room, great room, cabin, or entryway with the Acadia collection and bring nature-inspired style home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.