Shop VAXCEL
See all product information
Create Account
Ruston, 60 in, Black Indoor/Outdoor Ceiling Fan, Hickory Blades, LED, Remote, DC
- Mfr # F0140
- Zoro # G223362036
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Material
Steel
Color
Black
Overall Height
16.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0140
- Zoro #
- G223362036
- UPC #
- 884656761672
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Dimensions
- Overall Length
- 60 in
- Overall Height
- 16.75 in
Description
The Ruston 60-inch LED ceiling fan combines an industrial matte black finish with hickory finish ABS blades to create a rugged yet refined statement. The frosted white acrylic shade houses an integrated LED light producing up to 1600 lumens, and stepless adjustable color temperature from 2700K to 5000K. Built with installer convenience in mind, this fan features quick install technology, including lever style wire connectors, a twist to lock shade, six fan speeds, reversible airflow, and dimmable lighting controlled by remote. A whisper quiet, energy efficient DC motor, dual-mount capability and a damp location rating allow the Ruston fan to perform reliably in a wide range of indoor spaces and covered outdoor applications.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.