Shop VAXCEL
See all product information
Create Account
Redmond, 52 in, Satin Brass Ceiling Fan, White Blades, LED, Remote, DC Motor
- Mfr # F0138
- Zoro # G823362030
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Overall Height
14.5 in
Overall Length
52 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0138
- Zoro #
- G823362030
- UPC #
- 884656761658
- Country of Origin
- China
Dimensions
- Overall Height
- 14.5 in
- Overall Length
- 52 in
Details
- Color
- Brass
- Material
- Steel
Description
The Redmond 52-inch LED ceiling fan pairs a refined satin brass finish with matte white blades for a fresh and modern mid-century inspired look. A frosted white acrylic shade softens the integrated LED light, which delivers up to 1600 lumens, and stepless adjustable color temperature from 2700K to 5000K. A whisper quiet, energy efficient DC motor delivers powerful airflow, six fan speeds, reversible airflow, dimmable lighting, and 1-hour, 4-hour, and 8-hour timer functions, all controlled through the included remote. Tri-mount installation and a dry location rating make this fan a versatile and stylish solution for living rooms, bedrooms, and other indoor spaces.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.