Wireless Mini Travel Mouse - Optical - Wireless - Radio Frequency - Graphite - USB - 1600 dpi -
- Mfr # 97470
- Zoro # G123364048
product price:Â
$
18.65
/ea
Key Features
Number of Buttons
3
Scroller Type
Scroll Wheel
Movement Resolution
1600 dpi
Laser/Optical
Optical
Receiver Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97470
- Zoro #
- G123364048
- UPC #
- 23942974703
- Country of Origin
- China
- Number of Buttons
- 3
- Scroller Type
- Scroll Wheel
- Movement Resolution
- 1600 dpi
- Laser/Optical
- Optical
- Item
- Mouse
- Receiver Interface
- USB
- Includes
- Nano Receiver, Battery, Quick Start Guide
- Number of Batteries
- 1
- OS Compatibility
- Windows 7, Windows Vista, Windows XP
- Corded/Wireless
- Wireless
- Wireless Technology
- Radio Frequency
- Color
- Graphite
Dimensions
- Battery Size
- AAA
Description
Wireless Mini Travel Mouse - Optical - Wireless - Radio Frequency - Graphite - USB - 1600 dpi - Scroll Wheel - 3 Button(s) - AAA Battery Supported
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.