AODDPump, 1/2inNPT, Hytrel, 185gpm

  • Mfr # E2SJ7X770C-FP-ATEX
  • Zoro # G408385508
product price: 
$
7,389.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2SJ7X770C-FP-ATEX
Zoro #
G408385508
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Hytrel
Diaphragm Material
Hytrel
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
ATEX Certified, FDA Compliant
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 80 psi
162 gpm
Flow Rate @ 60 psi
155 gpm
Media Discharge Location
Top
Flow Rate @ 20 psi
90 gpm
Media Intake Location
Bottom
Flow Rate @ 40 psi
130 gpm
Priming
Self-Priming
Flow Rate (Maximum)
185 gpm
Media Discharge Connection Type
Tri-Clamp
Flow Rate @ 100 psi
180 gpm
Feet of Head (Maximum)
289 ft
Wetted Housing Material
Stainless Steel
Diaphragm Base Material
Hytrel
Includes Solenoid
No Solenoid Included
Manifold Port Connection Type
Single Port
Mounting Hardware Material
Stainless Steel
Surface Roughness
150u-in (Ra 3.81u-m)
Manifold Connection Standard
NPT
Displacement Per Stroke
0.6 gal
Fluid Chamber Assembly Type
Clamp
Chemical Compatibility
Material Conductivity
Conductive
Media Intake Port Configuration
Center Horizontal
Center Section Material
Aluminum
Wetted Body Material
Stainless Steel
Includes Clean In Place Technology
No Clean In Place Included
For Use With Potable Systems
Yes
Media Discharge Port Configuration
Center Vertical
Diaphragm Reinforcement
Fabric Reinforced
Series
E2

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
26.7 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Overall Width
13.6 in
Solid Diameter (Maximum)
0.25 in
Overall Length
16.4 in
Wire Rope Length
16.4 in
Length
16.4 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 185 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews