Shop VERSA-MATIC

AODDPump, 1/2inNPT, Hytrel, 234gpm

  • Mfr # E3SJ7X770C-FP-ATEX
  • Zoro # G508385491

product price: 
$
14,337.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E3SJ7X770C-FP-ATEX
Zoro #
G508385491
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Hytrel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Hytrel
Diaphragm Material
Hytrel
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
CE Marked, EAC Certified, FDA Compliant
Pump Operation Type
Air
Priming
Self-Priming
Flow Rate @ 60 psi
210 gpm
Flow Rate (Maximum)
234 gpm
Flow Rate @ 40 psi
190 gpm
Flow Rate @ 20 psi
150 gpm
Flow Rate @ 80 psi
220 gpm
Media Discharge Connection Type
Tri-Clamp
Feet of Head (Maximum)
289 ft
Flow Rate @ 100 psi
225 gpm
Media Discharge Location
Top
Media Intake Location
Bottom
Media Intake Connection Type
Tri-Clamp
Wetted Housing Material
Stainless Steel
Wetted Body Material
Stainless Steel
Includes Solenoid
No Solenoid Included
Series
E3
Center Section Material
Aluminum
Diaphragm Reinforcement
Fabric Reinforced
Surface Roughness
150u-in (Ra 3.81u-m)
Media Discharge Port Configuration
Center Vertical
Displacement Per Stroke
1.36 gal
Includes Clean In Place Technology
No Clean In Place Included
Manifold Port Connection Type
Single Port
Mounting Hardware Material
Stainless Steel
Diaphragm Base Material
Hytrel
For Use With Potable Systems
Yes
Material Conductivity
Conductive
Fluid Chamber Assembly Type
Clamp
Chemical Compatibility
Media Intake Port Configuration
Center Horizontal
Manifold Connection Standard
Tri-Clamp

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
0.38 in
Media Discharge Connection Size
3 in
Overall Length
21.5 in
Overall Width
17 in
Overall Height
32 in
Media Intake Connection Size
3 in
Wire Rope Length
21.5 in
Length
21.5 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 234 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.