AODDPump, 3/8inNPT, Santoprene, 12gpm

  • Mfr # E5SPYX559C-FP
  • Zoro # G808385498
product price: 
$
2,658.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E5SPYX559C-FP
Zoro #
G808385498
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/8 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in
Overall Width
8.2 in
Solid Diameter (Maximum)
0.06 in
Overall Length
8.2 in
Overall Height
10.4 in
Wire Rope Length
8.2 in
Length
8.2 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
Santoprene
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
CE Marked, EAC Certified, FDA Compliant
Pump Operation Type
Air
Media Intake Connection Type
Tri-Clamp
Media Discharge Location
Top
Flow Rate @ 80 psi
11.5 gpm
Flow Rate (Maximum)
12 gpm
Wetted Housing Material
Stainless Steel
Flow Rate @ 100 psi
12 gpm
Media Discharge Connection Type
Tri-Clamp
Media Intake Location
Bottom
Feet of Head (Maximum)
231 ft
Priming
Self-Priming
Flow Rate @ 20 psi
8 gpm
Flow Rate @ 60 psi
11 gpm
Flow Rate @ 40 psi
9.5 gpm
Chemical Compatibility
Surface Roughness
150u-in (Ra 3.81u-m)
For Use With Potable Systems
Yes
Manifold Port Connection Type
Single Port
Fluid Chamber Assembly Type
Bolted
Mounting Hardware Material
Stainless Steel
Wetted Body Material
Stainless Steel
Center Section Material
Polypropylene
Series
E5
Displacement Per Stroke
0.022 gal
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
Santoprene
Media Discharge Port Configuration
Center Vertical
Material Conductivity
Non-Conductive
Manifold Connection Standard
Tri-Clamp
Diaphragm Reinforcement
Not Reinforced
Includes Clean In Place Technology
No Clean In Place Included
Media Intake Port Configuration
Center Horizontal

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material Santoprene, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.