Shop VERSA-MATIC

AODDPump, 1inNPT, Buna-N, 63gpm

  • Mfr # VMV10BPPB0BP100UEA
  • Zoro # G510105643

product price: 
$
1,593.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VMV10BPPB0BP100UEA
Zoro #
G510105643
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 in
Solid Diameter (Maximum)
0.25 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in
Manufacturers Warranty Length
5 yr

Details

Item
Air Operated Double Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
ANSI, CE Marked, DIN, EAC Certified, UKCA Marked
Media Intake Connection Type
Flange
Media Discharge Location
Top
Priming
Self-Priming
Flow Rate (Maximum)
63 gpm
Chemical Compatibility
Feet of Head (Maximum)
289 ft
Wetted Housing Material
Polypropylene
Media Intake Location
Bottom
Media Discharge Connection Type
Flange
Diaphragm Reinforcement
Fabric Reinforced
Includes Solenoid
No Solenoid Included
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Non-Conductive
Wetted Body Material
Polypropylene
Manifold Connection Standard
Flange
Series
VMV10
Diaphragm Base Material
Buna-N
Displacement Per Stroke
0.22 gal
Mounting Hardware Material
Stainless Steel
Media Intake Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Media Discharge Port Configuration
Center Horizontal
For Use With Potable Systems
No
Center Section Material
Polypropylene
Food Compatibility
Vegetable Oil
Manifold Port Connection Type
Single Port

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 63 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.