AODDPump, 1/2inNPT, Santoprene, 185gpm

  • Mfr # E2SJYXYY0C-FP-ATEX
  • Zoro # G508385484
product price: 
$
7,389.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2SJYXYY0C-FP-ATEX
Zoro #
G508385484
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
13.6 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
2 in
Overall Height
26.7 in
Overall Length
16.4 in
Wire Rope Length
16.4 in
Length
16.4 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
ATEX Certified, FDA Compliant
Flow Rate @ 100 psi
180 gpm
Wetted Housing Material
Stainless Steel
Flow Rate @ 40 psi
130 gpm
Media Intake Connection Type
NPT
Priming
Self-Priming
Media Discharge Connection Type
NPT
Feet of Head (Maximum)
289 ft
Flow Rate @ 20 psi
90 gpm
Flow Rate (Maximum)
185 gpm
Media Intake Location
Bottom
Media Discharge Location
Top
Flow Rate @ 80 psi
162 gpm
Flow Rate @ 60 psi
155 gpm
Fluid Chamber Assembly Type
Clamp
Material Conductivity
Conductive
Chemical Compatibility
Displacement Per Stroke
0.6 gal
Media Intake Port Configuration
Center Horizontal
Surface Roughness
150u-in (Ra 3.81u-m)
Center Section Material
Aluminum
Series
E2
Manifold Port Connection Type
Single Port
Includes Clean In Place Technology
No Clean In Place Included
For Use With Potable Systems
Yes
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
Santoprene
Diaphragm Reinforcement
Not Reinforced
Manifold Connection Standard
NPT
Mounting Hardware Material
Stainless Steel
Media Discharge Port Configuration
Center Vertical
Wetted Body Material
Stainless Steel

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 185 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.