Zoro Homepage

Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 49 GPM

  • Mfr # E1SA2R229C-ATEX

  • Zoro # G6143873


product price: $2,064.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SA2R229C-ATEX
Zoro #
G6143873
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/8 in FNPT
Manufacturers Warranty Length
1 yr
Overall Height
14.5 in
Overall Length
9.1 in
Overall Width
10-23/32 in
Solid Diameter (Maximum)
1/8 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Dry
16 ft
Agency Compliance
ABS, ATEX, CE, EAC
Pump Operation Type
Air
Self-Priming Wet
31 ft
Inlet/Outlet
1 in
Standards
ATEX, EN ISO 80079-36: 2016, EN ISO 80079-37: 2016, EN60079-25: 2010
Duty Cycle
Continuous
Flow Rate @ 60 psi
40.8 gpm
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
49 gpm
For Use With Potable Systems
No
Chemical Compatibility
Alcohol, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Priming
Self-Priming
Flow Rate @ 80 psi
45.4 gpm
Flow Rate @ 20 psi
26.5 gpm
Feet of Head (Maximum)
320 ft
Media Intake Connection Type
NPT
Wetted Housing Material
316 Stainless Steel
Flow Rate @ 40 psi
36.4 gpm
Media Discharge Location
Center, Top
Air Intake Pressure (Maximum)
125 psi
Series Family
E1
Flow Rate @ 100 psi
48.2 gpm
Manifold Connection Type
NPT
Media Intake Location
Bottom, Center

Description

Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Buna-N, Feet of Head (Maximum) 320 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.