Zoro Homepage

Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 GPM

  • Mfr # E5SP5T559C

  • Zoro # G6142954


product price: $2,612.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5SP5T559C
Zoro #
G6142954
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/8 in FNPT
Manufacturers Warranty Length
1 yr
Overall Width
8-13/32 in
Overall Height
10.1 in
Overall Length
6.3 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
1/16 in
Media Intake Connection Size
1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
16 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Agency Compliance
CE, EAC
Self-Priming Dry
13 ft
Self-Priming Wet
22 ft
Pump Operation Type
Air
Standards
CE Certified, EAC
Inlet/Outlet
1/2 in
Flow Rate @ 60 psi
9.6 gpm
Flow Rate @ 40 psi
8.8 gpm
Flow Rate @ 80 psi
9.9 gpm
Manifold Connection Type
NPT
Flow Rate (Maximum)
12 gpm
Air Intake Pressure (Maximum)
100 psi
Media Intake Location
Bottom, Center
Media Discharge Location
Center, Top
Media Intake Connection Type
FNPT
Wetted Housing Material
316 Stainless Steel
Flow Rate @ 20 psi
6.6 gpm
Feet of Head (Maximum)
231 ft
Duty Cycle
Continuous
Series Family
E5
For Use With Potable Systems
No
Flow Rate @ 100 psi
10.5 gpm
Media Discharge Connection Type
NPT
Priming
Self-Priming
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oils, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water

Description

Double Diaphragm Pump, Air Consumption (Maximum) 16 scfm, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.