Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 234 gpm GPM 220 Degrees F

  • Mfr # E3SJ5T5S0C-FP-ATEX

  • Zoro # G2236510


product price:  $17,005.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3SJ5T5S0C-FP-ATEX
Zoro #
G2236510
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Length
21.5 in
Overall Height
32 in
Overall Width
11-15/16 in
Solid Diameter (Maximum)
3/8 in
Media Intake Connection Size
3 in
Media Discharge Connection Size
3 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
180 scfm
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
CE Certified, EAC, Ex, FDA Compliant
Self-Priming Wet
20 ft
Self-Priming Dry
10 ft
Agency Compliance
ATEX, CE, EAC, FDA
Inlet/Outlet
3 in
For Use With
Applications requiring FDA approval
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 120 psi
22 gpm
Air Intake Pressure (Maximum)
125 psi
Series Family
E3
Media Discharge Location
Top
Flow Rate @ 50 psi
100 gpm
Flow Rate @ 100 psi
225 gpm
Flow Rate @ 20 psi
150 gpm
Manifold Connection Type
Tri-Clamp
Flow Rate (Maximum)
180 gpm
Flow Rate @ 60 psi
210 gpm
Feet of Head (Maximum)
289 ft
Flow Rate @ 30 psi
105 gpm
Wetted Housing Material
Stainless Steel
Media Intake Location
Bottom
Flow Rate @ 40 psi
190 gpm
Flow Rate @ 10 psi
90 gpm
Media Discharge Connection Type
Tri-Clamp
Flow Rate @ 15 psi
100 gpm
Flow Rate @ 90 psi
60 gpm
Flow Rate @ 80 psi
220 gpm
Flow Rate @ 70 psi
60 gpm
Priming
Self-Priming

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 234 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.