176 H Steel Warehouse Ladder, 50 deg Grip, 14 Step, 21", 14 Steps

  • Mfr # LAD-14-21-G-EZ

  • Zoro # G4985480


product price:  $2,000.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Number of Steps
14
Overall Height
176
Material
Steel
Base Depth
135.0625 in
Net Weight
409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAD-14-21-G-EZ
Zoro #
G4985480
UPC #
691215121781
Country of Origin
United States

Dimensions

Overall Height
176
Base Depth
135.0625 in
Top Step Height
140 in
Step Depth
7 in
Overall Length
135.0625
Overall Width
42.25
Step Width
23.56 in

Details

Item
Warehouse Ladder,50 deg Grip,14 Step,21"
Number of Steps
14
Material
Steel
Net Weight
409
ANSI Type
IA
Climbing Angle
50 ?
Finish
Powder Coated
Color
Blue

Description

Warehouse Ladder,50 deg Grip,14 Step,21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.