Flat-Free Swivel Caster 8 In. Diameter x 2 In. Width 661 Lb. Capacity Dark Gray/Gold

  • Mfr # CST-VE-8X2FF-S

  • Zoro # G212450010


product price:  $22.99
/ea
Sold in multiples of 2 for $45.98

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Features
Non-marking floor protection and quiet operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-8X2FF-S
Zoro #
G212450010
UPC #
691215073332
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8-1/4 in
Mounting Plate Length
8.25 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Non-marking floor protection and quiet operation
Color
Gray/Gold
Frame Finish
Zinc Plated
Caster Brake Included
No
Includes
(1) Flat-Free Swivel Caster
Load Capacity
661 lb

Description

This alternative option to the standard flat-free caster offers a solid rubber ''textured'' tread that provides the same benefits of a pneumatic tire without the worry of a flat tire or hassle of refilling air. Unlike most flat-free designs, this series is available in 4X2, 5X2, 6X2, and 8X2.


  • • Swivel design
  • • Smooth ride performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Non-marking floor protection and quiet operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.