Steel Low Profile Lite Load Lift w/Winch, Swivel Casters, and Manual Floor Lock

  • Mfr # LLPW-500-4SFL

  • Zoro # G1748439


product price:  $1,092.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Overall Height
69-7/16 in.
Overall Length
33-3/16 in.
Overall Width
37-7/16 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLPW-500-4SFL
Zoro #
G1748439
UPC #
691215026970
Country of Origin
United States

Dimensions

Overall Height
69-7/16 in.
Overall Length
33-3/16 in.
Overall Width
37-7/16 in.
Wheel Diameter
4 in. / 8 in.
Platform Length
20 in.
Platform Width
20 in.
Platform Depth
20 in.
Size
33-3/16" x 37-7/16" x 69-7/16"
Max. Work Height
53 in.
Depth
33-3/16 in.

Details

Material
Steel
Color
Blue
Load Capacity
400 lb.
Item
Low Prof Winch Lite,Lift Swivel Caster
Assembled
Yes
Includes
(1) Lite Load Lift w/Foot Pump, Swivel Casters & Manual Floor Lock
Frame Material
Steel
For Use With
Material Handling
Wheel Material
Mold on Rubber / Poly on Poly
Operation
Hand Winch
Power Source
Manual

Description

Low Prof Winch Lite,Lift Swivel Caster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.