Shop VEVOR
See all product information
Create Account
4 Pack Ratchet Tie Down Straps 10000 lbs 2" x 27' Heavy Duty Double J Hook, 4PK
- Mfr # XMRS50-4
- Zoro # G723372450
product price:Â
$
55.99
/pk of 4, $14.00/ea
Key Features
Overall Length
10.44 in
Overall Width
10.63 in
Overall Height
9.26 in
Load Capacity
3,333 lbs (1,512 kg)
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMRS50-4
- Zoro #
- G723372450
- UPC #
- 840349929279
- Country of Origin
- China
- Load Capacity
- 3,333 lbs (1,512 kg)
- Item
- Ratchet Strap
- Material
- Polyester
- Color
- Color Zinc Plating
Dimensions
- Overall Length
- 10.44 in
- Overall Width
- 10.63 in
- Overall Height
- 9.26 in
Description
VEVOR Ratchet Tie Down Straps (4PK), 10000 lb Break Strength, Double J Hook Includes 4 Premium 2" x 27' Rachet Tie Downs with Padded Handles, for Moving Securing Cargo, Appliances, Lawn Equipment
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.