Shop VEVOR
See all product information
Create Account
4 Pack Ratchet Tie Down Straps 2200 lbs 1"x15' Heavy Duty for Cargo, 4PK
- Mfr # XMRS25-4
- Zoro # G123371831
product price:Â
$
26.89
/pk of 4, $6.72/ea
Key Features
Overall Length
10.24 in
Overall Height
3.94 in
Load Capacity
733 lbs (332.5 kg)
Overall Width
6.3 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMRS25-4
- Zoro #
- G123371831
- UPC #
- 840349929293
- Country of Origin
- China
- Item
- Ratchet Strap
- Load Capacity
- 733 lbs (332.5 kg)
- Material
- Polyester
Dimensions
- Overall Length
- 10.24 in
- Overall Height
- 3.94 in
- Overall Width
- 6.3 in
Description
VEVOR Ratchet Tie Down Straps (4PK), 2200 lb Max Break Strength, Includes 4 Premium 1" x 15' Rachet Tie Downs with Padded Handles, for Moving Securing Cargo, Appliances, Lawn Equipment, Motorcycle
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.