24-Inch Magnetic Sweeper with Wheels Telescoping Magnetic Pickup Tool
- Mfr # QJ8012-24+QJ8010
- Zoro # G923372649
product price:Â
$
59.99
/ea
Key Features
Material
Metal
Length
29.34 in
Width
6.89 in
Height
50.79 in
Pull Capacity
50 lbs (22.6 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ8012-24+QJ8010
- Zoro #
- G923372649
- UPC #
- 197988226833
- Country of Origin
- China
Dimensions
- Length
- 29.34 in
- Width
- 6.89 in
- Height
- 50.79 in
- Telescopic Rod Length
- 30.3 - 44.5 in (769.62 -1,130.3 mm)
- Wheel Height Range
- 1.08 in (27.5 mm)
- Wheel Dia.
- 6.89 in (175 mm)
Details
- Material
- Metal
- Item
- Magnetic Sweeper
- Pull Capacity
- 50 lbs (22.6 kg)
Description
VEVOR 24-Inch Magnetic Sweeper with Wheels, 50 lbs Capacity, with Telescoping Magnetic Pickup Tool, Adjustable Handle, Magnetic Pickup Sweeper to Pick Up Nails and Screws, for Workshop, Garage, Yard
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.