84" Hanging Magnet Magnetic Sweeper Tool 120lbs Lifting Magnet Forklift
- Mfr # QJ8013A-84
- Zoro # G923371741
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Width
3.04 in
Length
83.86 in
Sweeper Type
Hanging Sweeper
Material
Metal
Height
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ8013A-84
- Zoro #
- G923371741
- UPC #
- 840349926056
- Country of Origin
- China
Dimensions
- Width
- 3.04 in
- Length
- 83.86 in
- Height
- 7.88 in
Details
- Sweeper Type
- Hanging Sweeper
- Material
- Metal
- Item
- Magnetic Sweeper
- Handle Type
- Quick-Release
- Pull
- 120 lbs (54.4 kg) Max
Description
VEVOR Hanging Magnetic Sweeper Pickup Tool, 120lbs Nail Hang-Type Magnetic Forklift Sweeper, Industrial Grade Magnets Steel Material Hunting Accessories for Picking Up Bolts Nails Iron Chips Metals
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.