Shop VEVOR
See all product information
Create Account
Durable 3-Tier Utility Cart with 330 lbs Load Capacity and Wheels
- Mfr # SYTCSS11
- Zoro # G323371945
product price:Â
$
98.69
/ea
Key Features
Material
Metal
Wheel Diameter
4 in (100 mm)
Overall Width
19.3 in
Overall Length
41.74 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYTCSS11
- Zoro #
- G323371945
- UPC #
- 197988314035
- Country of Origin
- China
- Material
- Metal
- Item
- Utility Carts
- Color
- Black
- Load Capacity
- 330 lbs (150 kg)
Dimensions
- Wheel Diameter
- 4 in (100 mm)
- Overall Width
- 19.3 in
- Overall Length
- 41.74 in
- Overall Height
- 38.59 in
Description
VEVOR Utility Cart, 500 lbs Load Capacity, 3-tier Utility Plastic Cart with 360 Deg Swivel Wheels (2 with Brakes), 31.1 x 19.3-inch Food Service Cart for Warehouse, Office, Home, Restaurant, Kitchen
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.