Shop VEVOR
See all product information
Create Account
Utility Service Cart 2 Shelf 550LBS 2 Swivel Wheels & 2 Fixed Wheels
- Mfr # JY-UC02C-5440
- Zoro # G723372740
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.67 in
Dimensions
45.67 x 25.59 x 33.46 in
Overall Width
25.99 in
Material
Polypropylene (PP)
Overall Length
38.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JY-UC02C-5440
- Zoro #
- G723372740
- UPC #
- 840349905440
- Country of Origin
- China
- Item
- Utility Carts
- Material
- Polypropylene (PP)
- Load Capacity
- 550 lbs
- Capacity per Shelf
- 275 lbs
Dimensions
- Overall Height
- 8.67 in
- Dimensions
- 45.67 x 25.59 x 33.46 in
- Overall Width
- 25.99 in
- Overall Length
- 38.59 in
Description
VEVOR Utility Service Cart, 2 Shelf 550LBS Heavy Duty Plastic Rolling Utility Cart with 360 Deg Swivel Wheels (2 with Brakes), Large Lipped Shelf, Ergonomic Storage Handle for Warehouse/Garage/Cleaning Load All Your Equipment Organizing without Clutter Durable Premium PP Extensive Uses Hassle-free Installation 5-inch Swivel Casters Item Model Number: JY-UC02C,Maximum Load Capacity: 550 lbs,Product Weight: 47.4 lbs,Material: Polypropylene (PP),Each Shelf Load Capacity: 275 lbs,Tray Dimensions: 37.40 x 25.59 x 3.93 in,Overall Dimensions: 45.67 x 25.59 x33.46 in
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.