Shop VEVOR
See all product information
Create Account
Stair Climbing Cart Foldable Shopping Cart 36L with Storage Bag 6 Wheels
- Mfr # 2028B
- Zoro # G823371834
product price:Â
$
43.99
/ea
Key Features
Overall Height
38 in
Overall Width
13.78 in
Material
Carbon Steel + EVA + PP + 600D Oxford Cloth
Overall Length
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2028B
- Zoro #
- G823371834
- UPC #
- 197988090519
- Country of Origin
- China
- Item
- Non-Dolly Stair Climbing Cart
- Material
- Carbon Steel + EVA + PP + 600D Oxford Cloth
Dimensions
- Overall Height
- 38 in
- Overall Width
- 13.78 in
- Overall Length
- 17.72 in
Description
VEVOR Stair Climber Trolley Dolly, 36L Folding Shopping Cart, Grocery Cart Trolley Laundry Stair Climbing Handcart with 6 Wheels & Oxford Cloth Bag, Foldable Cart for Shopping Grocery Laundry, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.