2 Ton 3" Snatch Block with Chain Flatbed Tow Truck Rollback Car Carrier Cable
- Mfr # 2TX0.6m
- Zoro # G623372345
product price:Â
$
33.89
/ea
Key Features
Width
2.96 in
Working Load Limit
4,400 lbs (2 T)
Length
37.6 in
Depth
2.88 in
Max. Rope Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2TX0.6m
- Zoro #
- G623372345
- UPC #
- 197988650225
- Country of Origin
- China
- Item
- Pulley Hoists
- Working Load Limit
- 4,400 lbs (2 T)
- Material
- Metal
Dimensions
- Width
- 2.96 in
- Length
- 37.6 in
- Depth
- 2.88 in
- Max. Rope Diameter
- 3/8 in
Description
VEVOR 2 Ton Snatch Block with G80 Chain, Swivel Shackle, 3" Sheave for 3/8" Wire Rope, Snatch Block Pulley for Towing and Recovery Applications on Flatbed Tow Truck Rollback Wrecker Car Carrier Cable
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.