4400lb Block & Tackle - 5:1 Lift, 100ft Rope, Heavy-Duty Pulley
- Mfr # SHLZ11815311954877970000
- Zoro # G623371751
product price:Â
$
30.89
/ea
Key Features
Width
4.53 in
Rope Dia.
0.2 in (6 mm)
Material
Metal
Working Load Limit
1,100 lbs (500 kg)
Depth
5.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHLZ11815311954877970000
- Zoro #
- G623371751
- UPC #
- 197988652526
- Country of Origin
- China
Dimensions
- Width
- 4.53 in
- Rope Dia.
- 0.2 in (6 mm)
- Depth
- 5.52 in
- Length
- 8.47 in
Details
- Item
- Pulley Hoists
- Material
- Metal
- Working Load Limit
- 1,100 lbs (500 kg)
Description
VEVOR 4400 lbs Breaking Strength 100 FT Rope Pulley Hoist, 5:1 Lifting Power Heavy Duty Pulley System with 2pcs Soft Loops, Metal Wheels Bearing Structure, Block and Tackle for Lifting Heavy Objects
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.