30 Ton Snatch Block Pulley Snatch 66,000 lbs Capacity Off Road Tractor
- Mfr # TK-15T
- Zoro # G523372582
product price:Â
$
40.89
/ea
Key Features
Depth
1.66 in
Width
4.41 in
Working Load Limit
33,000 lbs (15 T)
Length
7.68 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-15T
- Zoro #
- G523372582
- UPC #
- 197988654827
- Country of Origin
- China
- Item
- Pulley Hoists
- Working Load Limit
- 33,000 lbs (15 T)
- Material
- Metal
Dimensions
- Depth
- 1.66 in
- Width
- 4.41 in
- Length
- 7.68 in
Description
VEVOR 30 T Snatch Block for Winch Recovery, 66,000 lbs Break Strength Pulley System with 0.4" - 0.55" Rope, Heavy Duty Offroad Recovery Accessory for Towing & Recovery on Truck, Tractor, ATV & UTV
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.