Twin Sheave Block and Tackle 7700LBS Pulley 150Ft, 1/2Inch Double Braid Rope
- Mfr # SHLSJ1071351
- Zoro # G923372410
product price:Â
$
88.89
/ea
Key Features
Width
8.08 in
Depth
13 in
Material
Forged Aluminum + Polyester
Length
8.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHLSJ1071351
- Zoro #
- G923372410
- UPC #
- 840349907291
- Country of Origin
- China
- Item
- Pulley Hoists
- Material
- Forged Aluminum + Polyester
Dimensions
- Width
- 8.08 in
- Depth
- 13 in
- Length
- 8.08 in
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.