Shop VEVOR
See all product information
Create Account
Twin Sheave Block and 1/2 inch Braid Rope and Tackle 7700LBS Pulley 200Ft
- Mfr # SUAN-S12-61
- Zoro # G823372589
product price:Â
$
97.89
/ea
Key Features
Material
Forged Aluminum + Polyester
Depth
5.91 in
Rope Dia.
1/2 in (12 mm)
Length
19.49 in
Width
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUAN-S12-61
- Zoro #
- G823372589
- UPC #
- 617201468661
- Country of Origin
- China
- Material
- Forged Aluminum + Polyester
- Item
- Pulley Hoists
Dimensions
- Depth
- 5.91 in
- Rope Dia.
- 1/2 in (12 mm)
- Length
- 19.49 in
- Width
- 12.01 in
Description
Twin Sheave Block and Tackle 0.43-0.5Inch 100-200Ft Twin Sheave Block with Braid Rope 30-35KN 6600-7705LBS Double Pulley Rigging (1/2" x 200')
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.