Cabinet Hardware Jig Aluminum Alloy Cabinet Handle Jig with Center Punch
- Mfr # XRSS2305
- Zoro # G223372127
product price:Â
$
31.99
/ea
Key Features
Material
Aluminum Alloy
Height (In.)
1.65 in
Longitudinal Travel
0-10 in (0-25 cm)
Length (In.)
16.14 in
Screw Material
201 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XRSS2305
- Zoro #
- G223372127
- UPC #
- 840349971544
- Country of Origin
- China
Dimensions
- Height (In.)
- 1.65 in
- Length (In.)
- 16.14 in
- Width (In.)
- 12.2 in
Details
- Item
- Cabinet hardware jig
- Material
- Aluminum Alloy
- Longitudinal Travel
- 0-10 in (0-25 cm)
- Screw Material
- 201 Stainless Steel
Description
VEVOR Cabinet Hardware Jig, Aluminum Alloy Cabinet Handle Jig with Center Punch, Adjustable Cabinet Hardware Template Tool, for Installation of Door Drawer Front Knobs Handles and Pulls
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.